Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Hardener

For detailed information, other images and documents, please select individual articles from the following table.

Hardener

Suitable for primer Filler HS 2K standard
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
Drying times with standard hardener Item-No. 0828 604 11:


  • Temperature 20ºC: Dry to the touch in 30 min. Ready to sand and paint in 3 hours.

  • Temperature 60ºC: Ready to sand and paint in 30 min.

  • Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.


Drying times with fast hardener Item-No. 0828 604 21:


  • Temperature 20ºC: Dry to the touch in 25 min. Ready to sand and paint in 2 hours.

  • Temperature 60ºC: Ready to sand and paint in 30 min.

  • Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.